
Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass
Mfr # S211YF02N4HJ5
Zoro # G4519517
product price: $750.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S211YF02N4HJ5
Zoro #
G4519517
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
25
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211YF02N4HJ5 is a brass-bodied, pilot-operated solenoid valve rated to control flow of air, gas, light oil, and water. Featuring a diaphragm valve type and 2-way flow paths, it regulates fluid passage by using an energized coil to actuate the internal mechanism. The valve supports a 1-1/2 inch nominal pipe size with NPT inlet and outlet connections. Maximum media temperature: 180°F. Cv: 25.
Key Features:
- Body Material: Brass
- Operating Pressure Differential: Minimum 5 psi; Maximum 200 psi for air/gas, 150 psi for water, and 85 psi for light oil
- Coil Insulation Class: F
- Electrical Connections: DIN
- Fluid Temperature Maximum: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1-1/2 in
- Orifice Diameter: 1-1/2 in
- Seal Material: NBR
- Valve Ways: 2-Way
- Voltage: 120V/60Hz, 110V/50Hz
- Connection Types: NPT inlet and outlet
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.