Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass
- Mfr # S211YF02T2HJ5
- Zoro # G4519264
Key Features
Specifications
Product Information
- MFR #
- S211YF02T2HJ5
- Zoro #
- G4519264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1-1/2 in
- Orifice Diameter
- 1-1/2 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- PTFE
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Body Material
- Brass
- Coil Insulation Class
- F
- Coefficient of Volume (Cv)
- 25
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 85 (AC), 85 (DC)
Description
The GC VALVES S211YF02T2HJ5 is a brass-bodied, 2-way diaphragm solenoid valve with fluid compatibility: air, gas, water, light oil. It operates using a pilot-operated mechanism and features a 1-1/2 inch nominal pipe size and orifice diameter, allowing for a flow coefficient (Cv) of 25. The valve is equipped with PTFE seals and uses a coil rated to Class F insulation. It connects via NPT inlet and outlet ports and utilizes a DIN-style electrical connection. Maximum fluid temperature: 230°F. It is capable of operation within the specified differential pressure ranges (5 psi minimum; up to 200 psi for air/inert gas, 150 psi for water, 85 psi for light oil).
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Nominal Pipe Size & Orifice Diameter: 1-1/2 in
- Flow Coefficient (Cv): 25
- Operation Type: Pilot Operated
- Seal Material: PTFE
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 85 psi (Light Oil)
- Minimum Operating Pressure Differential: 5 psi
- Electrical Connections: DIN
- Coil Insulation Class: F
- Inlet & Outlet Connection Type: NPT
- Voltage: 120V/60Hz, 110V/50Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.