Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass

  • Mfr # S201YF02N5HJ2

  • Zoro # G4521440


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S201YF02N5HJ2
Zoro #
G4521440
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
18
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.