
Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, Viton, FKM
Mfr # S211YF16V5HJ2
Zoro # G4521565
product price: $503.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S211YF16V5HJ2
Zoro #
G4521565
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
DIN
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
25
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211YF16V5HJ2 is a brass-bodied, diaphragm-style solenoid valve designed for controlling the flow of air, gas, water, and light oil. It operates as a pilot-operated valve with a nominal pipe size of 1-1/2 inches and includes NPT inlet and outlet connections. The valve provides automated, remote actuation with a maximum fluid temperature rating of 230°F and a Flow coefficient (Cv): 25.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1-1/2 in
- Orifice Diameter: 1-1/4 in
- Connection Type: NPT inlet and outlet
- Seal Material: Viton (FKM)
- Electrical Connection: DIN
- Voltage: 24V DC
- Coil Insulation Class: F
- Maximum Fluid Temperature: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Flow Coefficient (Cv): 25
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 150 psi for air/gas and water; 85 psi for light oil
- Valve Ways: 2-Way
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.