Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 24V/50V to 60V AC, Zero Differential, Diaphragm, Brass

  • Mfr # S201YF24N5HJ2

  • Zoro # G4519325


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S201YF24N5HJ2
Zoro #
G4519325
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V AC
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN
Coil Insulation Class
F
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
18
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)

Description

The GC VALVES S201YF24N5HJ2 is a pilot-operated solenoid valve with a 1-1/2 inch nominal pipe size and a 1-1/4 inch orifice diameter. It controls the flow of air, gas, and water by using an energized coil to actuate a diaphragm mechanism, opening or closing the flow path. Constructed with a brass body and NBR seal material, the valve is designed for operation at a maximum fluid temperature: 180°F and a maximum water differential pressure: 100 psi. The device features DIN electrical connections. Coil voltage: 24V AC; available variants: 50/60V AC.

Key Features:

  • Valve Type: Zero Differential, Diaphragm
  • Operation Type: Pilot Operated
  • Body Material: Brass
  • Seal Material: NBR
  • Nominal Pipe Size: 1-1/2 in
  • Orifice Diameter: 1-1/4 in
  • Coefficient of Volume (Cv): 18
  • Maximum fluid temperature: 180°F
  • Maximum water differential pressure: 100 psi
  • Operating Pressure Differential, Minimum: 0 psi
  • For Media: Air, Gas, Water
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Electrical Connections: DIN
  • Coil Insulation Class: F
  • Coil voltage: 24V AC; available variants: 50/60V AC
  • Valve Ways: 2-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.