Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, NBR
- Mfr # S211GF24N4HJ5
- Zoro # G4519639
Key Features
Specifications
Details
- MFR #
- S211GF24N4HJ5
- Zoro #
- G4519639
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Body Material
- Brass
- Coil Insulation Class
- F
- Fluid Temperature - Maximum
- 180°F
- Coefficient of Volume (Cv)
- 25
- Operating Pressure Differential Light Oil - Maximum
- 85 (AC), 85 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 1-1/2 in
- Orifice Diameter
- 1-1/2 in
Description
The GC VALVES S211GF24N4HJ5 is a brass-bodied solenoid valve designed for controlling the flow of air, gas, water, and light oil by means of an electromechanical diaphragm mechanism. Nominal Pipe Size: 1-1/2 in; Orifice Diameter: 1-1/2 in; Inlet/Outlet Connection Type: NPT. This pilot-operated valve provides automated flow regulation by opening or closing the fluid path through coil actuation, rated for operation with air, inert gas, water, and light oil within specified limits: maximum fluid temperature 180°F; maximum differential pressures: air/inert gas 200 psi; water 150 psi; light oil 85 psi.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1-1/2 in
- Orifice Diameter: 1-1/2 in
- Valve Ways: 2-Way
- Inlet/Outlet Connection Type: NPT
- Seal Material: NBR (Buna-N)
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Coefficient of Volume (Cv): 25
- Fluid Temperature Maximum: 180°F
- Operating Pressure Differential Minimum: 5 psi
- Operating Pressure Differential Maximum: Air/Inert Gas 200 psi, Water 150 psi, Light Oil 85 psi
- Voltage: rated for operation within the following ranges: 24 V and 50–60 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.