
Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass
Mfr # S201YF24V5HJ2
Zoro # G4520497
product price: $623.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S201YF24V5HJ2
Zoro #
G4520497
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in
Details
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
18
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)
Description
The GC VALVES S201YF24V5HJ2 is a pilot-operated solenoid valve that controls the flow of air, gas, and water through a 1-1/2 inch nominal pipe size with NPT inlet and outlet connections. It offers automated flow control by energizing a coil that actuates a diaphragm mechanism. The valve features a brass body and Viton (FKM) seals, Maximum fluid temperature: 230°F, and Differential pressure range for water: 0–100 psi.
Key Features:
- Valve Type: Zero Differential, Diaphragm
- Operation: Pilot Operated
- Nominal Pipe Size: 1-1/2 in
- Orifice Diameter: 1-1/4 in
- Body Material: Brass
- Seal Material: Viton, FKM
- Electrical Connections: DIN
- Coil Insulation Class: F
- Operating voltage range: 24–60 V DC
- Valve Ways: 2-Way
- Coefficient of Volume (Cv): 18
- Maximum Fluid Temperature: 230°F
- Maximum Operating Pressure Differential (Water): 100 psi
- Minimum Operating Pressure Differential: 0 psi
- Media Compatibility: Air, Gas, Water
- Connection Type: NPT (Inlet and Outlet)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.