
Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass
Mfr # S211GF02V5GJ2
Zoro # G4520996
product price: $542.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF02V5GJ2
Zoro #
G4520996
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
19
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211GF02V5GJ2 is a pilot operated, 2-way diaphragm solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass valve body and FKM sealing material. The valve operates with a 1-1/4 inch nominal pipe size and orifice diameter, equipped with NPT inlet and outlet connections. Rated for media temperatures up to 230°F; Cv: 19
Key Features:
- Valve Type: Diaphragm, Pilot Operated
- Nominal Pipe Size: 1-1/4 in; Orifice Diameter: 1-1/4 in
- Body Material: Brass; Seal Material: FKM
- Valve Ways: 2-Way
- Electrical Connections: Conduit
- Operating Pressure Differential Maximum: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
- Operating Pressure Differential Minimum: 5 psi
- Fluid Temperature Maximum: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Voltage rating: 120 V AC, 60 Hz; 110 V AC, 50 Hz
- Coil Insulation Class: F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.