
Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass
Mfr # S201YF02V5GJ2
Zoro # G4521014
product price: $682.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201YF02V5GJ2
Zoro #
G4521014
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/4 in
Details
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
18
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
100 (AC), 100 (DC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.