Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, NBR

  • Mfr # S211GF16N4GJ5

  • Zoro # G4521188


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S211GF16N4GJ5
Zoro #
G4521188
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/2 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
Conduit
Coil Insulation Class
F
Coefficient of Volume (Cv)
19
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)

Description

The GC VALVES S211GF16N4GJ5 is a 2-way pilot operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass body with an internal diaphragm mechanism that uses an energized coil to actuate the valve. The valve has an orifice diameter of 1-1/2 inches and a nominal pipe size of 1-1/4 inches, allowing for a flow coefficient (Cv) of 19. It operates with a nominal voltage of 24V DC and is equipped with conduit electrical connections. The valve is rated for fluid temperatures up to 180°F and Differential pressure ratings: minimum 5 psi; maximum 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil).

Key Features:

  • Body Material: Brass
  • Valve Type: Diaphragm
  • Valve Ways: 2-Way
  • Operation Type: Pilot Operated
  • Orifice Diameter: 1-1/2 in
  • Nominal Pipe Size: 1-1/4 in
  • Voltage: 24V DC
  • Electrical Connections: Conduit
  • Coefficient of Volume (Cv): 19
  • Seal Material: NBR (Buna-N)
  • Fluid Temperature - Maximum: 180°F
  • For Media: Air, Gas, Water, Light Oil
  • Inlet/Outlet Connection Type: NPT
  • Operating Pressure Differential Minimum: 5 psi
  • Operating Pressure Differential Maximum: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
  • Coil Insulation Class: F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.