
Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211GF16T2GJ5
Zoro # G4519550
product price: $663.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF16T2GJ5
Zoro #
G4519550
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
Conduit
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
19
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Description
The GC VALVES S211GF16T2GJ5 is a 2-way, pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass valve body with a diaphragm valve type and PTFE seal material. The valve has a nominal pipe size of 1-1/4 inches with 1-1/2 inch orifice diameter, and it is constructed with NPT inlet and outlet connections. It operates with a 24V DC coil and includes an electrical conduit connection for wiring. Coil insulation class F; maximum fluid temperature rating 230°F.
Key Features:
- Valve Type: Diaphragm, 2-Way configuration
- Body Material: Brass
- Seal Material: PTFE
- Nominal Pipe Size: 1-1/4 in
- Orifice Diameter: 1-1/2 in
- Inlet/Outlet Connection Type: NPT
- Operation Type: Pilot Operated
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24V DC
- Maximum Fluid Temperature: 230°F
- Flow Coefficient (Cv): 19
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: Air/Inert Gas 200 psi, Water 150 psi, Light Oil 100 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.