Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, PTFE
- Mfr # S211YF24T2GJ5
- Zoro # G4521109
product price:
$
664.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S211YF24T2GJ5
- Zoro #
- G4521109
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1-1/4 in
- Orifice Diameter
- 1-1/2 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- PTFE
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Body Material
- Brass
- Electrical Connections
- DIN
- Coefficient of Volume (Cv)
- 19
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 100 (AC), 100 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
Description
The GC VALVES S211YF24T2GJ5 is a 2-way solenoid valve featuring a pilot-operated diaphragm design with a brass body. It is designed to control the flow of air, gas, water, and light oil with an orifice diameter of 1-1/2 inches and a nominal pipe size of 1-1/4 inches. Operating temperature rating: up to 230°F; it uses PTFE seal material. It provides automated flow control via an energized coil with a coil insulation class F, supporting electrical connections through a DIN interface and operating voltage range: 24–60 V.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Orifice Diameter: 1-1/2 in
- Nominal Pipe Size: 1-1/4 in
- Seal Material: PTFE
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Coil Insulation Class: F
- Electrical Connections: DIN
- Operating voltage range: 24–60 V
- Inlet/Outlet Connection Type: NPT
- Coefficient of Volume (Cv): 19
- Operating Pressure Differential Minimum: 5 psi
- Operating Pressure Differential Maximum (Air/Inert Gas): 200 psi (AC), 150 psi (DC)
- Operating Pressure Differential Maximum (Light Oil): 100 psi
- Operating Pressure Differential Maximum (Water): 150 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.