Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass
- Mfr # S211YF24V5GJ2
- Zoro # G4521258
product price:
$
485.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S211YF24V5GJ2
- Zoro #
- G4521258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1-1/4 in
- Orifice Diameter
- 1-1/4 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Body Material
- Brass
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 19
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 100 (AC), 100 (DC)
Description
The GC VALVES S211YF24V5GJ2 is a 2-way solenoid valve featuring a diaphragm valve type with pilot-operated actuation. It is constructed with a brass body and uses FKM (Viton) seal material. Inlet and outlet connections: 1-1/4 in NPT; media compatibility: air, gas, water, light oil. Rated for operation within 24–60 V, it accommodates fluid temperatures up to 230°F and provides a flow coefficient (Cv) of 19 to quantify flow capacity.
Key Features:
- Body Material: Brass
- Seal Material: Viton (FKM)
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size / Orifice Diameter: 1-1/4 in
- Inlet/Outlet Connections: 1-1/4 in NPT; Media compatibility: Air, Gas, Water, Light Oil
- Electrical Connections: DIN
- Coil Insulation Class: F
- Voltage: 24–60 V
- Compatible Media: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Flow Coefficient (Cv): 19
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.