
Solenoid Valve, 2-Way, 1 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711YF16N9FG9
Zoro # G4521136
product price: $225.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S711YF16N9FG9
Zoro #
G4521136
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S711YF16N9FG9 is a 2-way pilot operated diaphragm solenoid valve with a brass body and NBR seal material. It controls the flow of air, gas, water, and light oil through a 1-inch nominal pipe size with a 1-inch orifice diameter. The valve operates with a 24V DC coil featuring Class F insulation and uses a DIN electrical connection. It has NPT inlet and outlet connections and a flow coefficient (Cv) of 13 for fluid flow measurement.
Key Features:
- Valve Type: Diaphragm, pilot operated
- Valve Ways: 2-Way
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Nominal Pipe Size: 1 in
- Orifice Diameter: 1 in
- Flow Coefficient (Cv): 13
- Electrical Connections: DIN
- Coil Insulation Class: F
- Voltage: 24V DC
- Inlet/Outlet Connection Type: NPT
- Media Compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Minimum: 8 psi
- Maximum Operating Pressure Differential: Air/Inert Gas 200 psi, Light Oil 150 psi, Water 150 psi
- Maximum Fluid Temperature: 180°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.