Solenoid Valve, 2-Way, 1 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass, NBR
- Mfr # S211YF24N5FG9
- Zoro # G4519745
product price:
$
305.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211YF24N5FG9
- Zoro #
- G4519745
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V AC
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Body Material
- Brass
- Coil Insulation Class
- F
- Electrical Connections
- DIN
- Coefficient of Volume (Cv)
- 13
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 1 in
- Orifice Diameter
- 1 in
Description
The GC VALVES S211YF24N5FG9 is a 2-way pilot operated solenoid valve designed for controlling the flow of air, gas, water, and light oil. It operates by energizing a coil that actuates a diaphragm, opening or closing the flow path. Constructed with a brass valve body and featuring NPT inlet and outlet connections with a nominal pipe size of 1 inch, it supports automated and remote fluid control. Flow Coefficient (Cv): 13. Maximum fluid temperature: 180°F.
Key Features:
- Valve Type: Diaphragm, 2-Way, Pilot Operated
- Body Material: Brass
- Orifice Diameter: 1 in
- Connections: NPT inlet and outlet
- Seal Material: NBR (Buna-N)
- Electrical Connection: DIN
- Voltage: 24V/50V to 60V AC
- Coil Insulation Class: F
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: Air/Inert Gas 200 psi; Light Oil 150 psi; Water 150 psi
- Maximum Fluid Temperature: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Flow Coefficient (Cv): 13
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.