
Solenoid Valve, 2-Way, 1 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S711YF24N9FG9
Zoro # G4519824
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S711YF24N9FG9
Zoro #
G4519824
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
8 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
This GC VALVES 1" NPT, 2-Way Brass Solenoid Valve is closed and has a Buna seal material. It has a DIN electrical connection and a voltage of 24/50-60. The valve design is 2-Way Piloted Diaphragm and the orifice diameter is 1". The coefficient of volume is 13 and the pipe size is 1". The maximum operating pressure differential for water is 150 (AC) and 100 (DC). The body material is brass and the seal material is Nitrile/Buna/NBR. The maximum operating pressure differential for air/inert gas is 200 (AC) and 150 (DC). The media is air, gas, water, and light oil. The maximum operating pressure differential for light oil is 150 (AC) and 100 (DC). The minimum operating pressure differential is 8 psi and the maximum fluid temperature is 180 Degrees F. The watts is 10.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.