
Solenoid Valve, 2-Way, 1 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Nylon, NBR
Mfr # S211YF16NPFG9
Zoro # G4519894
product price: $180.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211YF16NPFG9
Zoro #
G4519894
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Nylon
Coil Insulation Class
F
Electrical Connections
DIN
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
11
Operating Pressure Differential Water - Maximum
100 (AC), 80 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
100 (AC), 80 (DC)
Description
The GC VALVES S211YF16NPFG9 is a pilot-operated solenoid valve designed to control the flow of air, gas, and water by electrically actuating a diaphragm mechanism. Constructed with a nylon body and NBR seal material, it features Nominal pipe size: 1 in; Orifice diameter: 1 in with NPT inlet and outlet connections, facilitating integration with standard piping systems. This valve operates at a nominal voltage of 24 VDC and supports a maximum fluid temperature of 180°F.
Key Features:
- Valve Type: Diaphragm, 2-Way configuration for regulating flow paths
- Body Material: Nylon
- Seal Material: NBR (Buna-N)
- Connections: NPT inlet and outlet connection types
- Orifice Diameter: 1 in
- Nominal Pipe Size: 1 in
- Flow Coefficient (Cv): 11
- Operating Pressure Differential Minimum: 5 psi
- Operating Pressure Differential Maximum: 100 psi for water, 100 psi (AC) and 80 psi (DC) for air/inert gas
- Coil Insulation Class: F
- Electrical Connections: DIN
- Voltage: 24 VDC
- Maximum Fluid Temperature: 180°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.