Solenoid Valve, 2-Way, 1/2 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, PTFE

  • Mfr # S211YF16T2DG1

  • Zoro # G4519937


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S211YF16T2DG1
Zoro #
G4519937
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Coefficient of Volume (Cv)
4.3
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)

Description

The GC VALVES S211YF16T2DG1 is a 2-way pilot-operated solenoid valve designed for automated control of liquid and gas flow. It features a brass body with PTFE seals and a 24 VDC coil; coil insulation class: F. Nominal pipe size: 1/2 inch; Orifice diameter: not specified. It is suitable for fluids including air, gas, water, and light oil. Differential pressure range: 4 psi to 200 psi (air/inert gas); 4 psi to 150 psi (light oil); 4 psi to 150 psi (water). The valve’s electrical connection is via a DIN interface for integration into control systems.

Key Features:

  • Valve Type: Diaphragm, pilot-operated
  • Body Material: Brass
  • Seal Material: PTFE
  • Nominal pipe size: 1/2 inch; Orifice diameter: not specified
  • Differential pressure range: 4 psi to 200 psi (air/inert gas); 4 psi to 150 psi (light oil); 4 psi to 150 psi (water)
  • Maximum Fluid Temperature: 230°F
  • Supported Media: Air, Gas, Water, Light Oil
  • Electrical Connection: DIN
  • Coil Voltage: 24 VDC
  • Coil Insulation Class: F
  • Connection Type: NPT inlet and outlet
  • Valve Ways: 2-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.