
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
Mfr # S301GF02V3BD7
Zoro # G4520567
product price: $113.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S301GF02V3BD7
Zoro #
G4520567
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
5/32 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless Steel
Coil Insulation Class
F
Electrical Connections
Conduit
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.44
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S301GF02V3BD7 is a direct acting solenoid valve designed to control the flow of fluids such as air, gas, water, and light oil. It features a stainless steel body and operates with a 1/4 inch nominal pipe size, providing an orifice diameter of 5/32 inch. The valve uses energized coils to actuate and manage flow paths, enabling automated flow control via electrical actuation. It is compatible with inlet and outlet connections featuring NPT threading and accommodates electrical connection via conduit.
Key Features:
- Body Material: Stainless Steel
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 5/32 in
- Operating Pressure Differential Maximum: 150 psi (Air, Light Oil, Water)
- Operating Pressure Differential Minimum: 0 psi
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Seal Material: Viton (FKM)
- Fluid Temperature Maximum: 230°F
- Suitable Media: Air, Gas, Water, Light Oil
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- Voltage: Rated for 110 V AC at 50 Hz or 120 V AC at 60 Hz
- Operation Type: Direct Acting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.