Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
- Mfr # S301GF02V3BE7
- Zoro # G4520847
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S301GF02V3BE7
- Zoro #
- G4520847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 1/4 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Electrical Connections
- Conduit
- Coefficient of Volume (Cv)
- 0.85
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 50 (AC), 20 (DC)
- Operating Pressure Differential Water - Maximum
- 50 (AC), 20 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 50 (AC), 20 DC)
Description
The GC VALVES S301GF02V3BE7 is a direct-acting 2-way solenoid valve constructed with a stainless steel body. Operation: energize coil to actuate a direct-acting 2-way valve to open or close; media compatibility is defined in the datasheet. The valve is designed for applications requiring a nominal pipe size of 1/4 inch and features NPT inlet and outlet connections. It operates with a 120V/60Hz or 110V/50Hz electrical supply and uses conduit-type electrical connections.
Key Features:
- Body Material: Stainless Steel
- Valve Operation: Direct Acting
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 1/4 in
- Inlet and Outlet Connection Type: NPT
- Seal Material: Viton (FKM)
- Electrical Connections: Conduit
- Voltage: 120V/60Hz, 110V/50Hz
- Coil Insulation Class: F
- Maximum Fluid Temperature: 230°F
- Coefficient of Volume (Cv): 0.85
- Operating Pressure Differential Minimum: 0 psi
- Operating Pressure Differential Maximum: 50 psi for air, gas, water, and light oil
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.