Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
- Mfr # S301YF02V3BE7
- Zoro # G4520436
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S301YF02V3BE7
- Zoro #
- G4520436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 1/4 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Body Material
- Stainless Steel
- Coil Insulation Class
- F
- Electrical Connections
- DIN
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 0.85
- Operating Pressure Differential Air/Inert Gas - Maximum
- 50 (AC), 20 DC)
- Operating Pressure Differential Water - Maximum
- 50 (AC), 20 DC)
- Operating Pressure Differential Light Oil - Maximum
- 50 (AC), 20 DC)
Description
The GC VALVES S301YF02V3BE7 is a solenoid valve featuring a direct acting operation type designed to control the flow of air, gas, water, and light oil. It uses an energized coil to open or close the flow path, facilitating automated and remote fluid or gas control. The valve body is constructed of stainless steel and includes Viton (FKM) seals, supporting fluid temperatures up to 230°F. It is equipped with NPT inlet and outlet connections and has a nominal pipe size of 1/4 inch with a corresponding orifice diameter of 1/4 inch.
Key Features:
- Body Material: Stainless Steel
- Seal Material: Viton (FKM)
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 1/4 in
- Operating Pressure Differential Maximum: 50 psi (Air/Inert Gas, Light Oil, Water); 20 psi DC
- Operating Pressure Differential Minimum: 0 psi
- Fluid Temperature Maximum: 230°F
- For Media: Air, Gas, Water, Light Oil
- Electrical Connections: DIN
- Rated for operation at 120 V AC, 60 Hz or 110 V AC, 50 Hz
- Coil Insulation Class: F
- Operation Type: Direct Acting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.