Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V DC, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301YF16V3BC5
- Zoro # G4519830
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S301YF16V3BC5
- Zoro #
- G4519830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 1/16 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V DC
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 0.1
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 700 (AC), 300 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 700 (AC), 300 (DC)
- Operating Pressure Differential Water - Maximum
- 700 (AC), 300 (DC)
Description
The GC VALVES S301YF16V3BC5 is a 2-way, direct acting solenoid valve designed to control the flow of air, gas, water, and light oil. Stainless steel body; Viton (FKM) seals; compatible with media (Air, Gas, Water, Light Oil) within the specified temperature up to 230°F and pressure up to 700 psi. The valve features a 1/4 in nominal pipe size with NPT inlet and outlet connections and uses a 24V DC electrical supply with a DIN-type connection for coil actuation.
Key Features:
- Body Material: Stainless Steel
- Seal Material: Viton (FKM)
- Nominal Pipe Size: 1/4 in
- Inlet/Outlet Connection Type: NPT
- Valve Ways: 2-Way
- Operation Type: Direct Acting
- Orifice Diameter: 1/16 in
- Coefficient of Volume (Cv): 0.1
- Fluid Temperature - Maximum: 230°F
- Media: Air, Gas, Water, Light Oil
- Operating differential pressure range: 0–700 psi for the specified media (Air/Inert Gas, Light Oil, Water)
- Operating Pressure Differential - Maximum: 700 psi (Air/Inert Gas, Light Oil, Water)
- Coil Insulation Class: F
- Voltage: 24V DC
- Electrical Connections: DIN
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.