Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V DC, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301YF16V3BD7
- Zoro # G4521836
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S301YF16V3BD7
- Zoro #
- G4521836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 5/32 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V DC
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Electrical Connections
- DIN
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 0.44
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
Description
The GC VALVES S301YF16V3BD7 is a direct acting solenoid valve designed to control the flow of air, gas, light oil, and water. It features a stainless steel body with a nominal pipe size of 1/4 inch and utilizes a 5/32 inch orifice diameter to regulate fluid passage. The valve operates at a maximum fluid temperature of 230°F and supports pressure differentials up to 150 psi for air, water, and light oil. Its electrical connection is configured as DIN with a coil insulation class rated at F, supplied at 24V DC.
Key Features:
- Body Material: Stainless Steel
- Valve Type: 2-Way Solenoid Valve
- Operation Type: Direct Acting
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 5/32 in
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating Pressure Differential: Minimum 0 psi; Maximum 150 psi for Air, Water, Light Oil
- Electrical Voltage: 24V DC
- Coil Insulation Class: F
- Electrical Connections: DIN
- Seal Material: Viton (FKM)
- Inlet and Outlet Connection Type: NPT
- Flow Coefficient (Cv): 0.44
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.