Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V AC, Direct Acting, Stainless Steel, NBR
- Mfr # S301GF24N3BD7
- Zoro # G4521580
Key Features
Specifications
Product Information
- MFR #
- S301GF24N3BD7
- Zoro #
- G4521580
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 5/32 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V AC
- Operation Type
- Direct Acting
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Body Material
- Stainless Steel
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Coefficient of Volume (Cv)
- 0.44
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
Description
The GC VALVES S301GF24N3BD7 is a 2-way solenoid valve designed for controlling the flow of air, gas, water, and light oil. It features a direct-acting operation type that utilizes an energized coil to move the valve plunger, enabling opening and closing of the flow path. Constructed with a stainless steel body and NBR seal material, the valve supports fluid temperatures up to 180°F and has a nominal pipe size of 1/4 inch with NPT inlet and outlet connections. The valve accommodates a maximum operating pressure differential of 150 psi for air, light oil, and water, differential pressure range: 0 to 150 psi, enabling operation under a range of pressure conditions. Electrical connection is via conduit with a coil insulation class F, and it has a voltage range: 24 VAC to 60 VAC (50/60 Hz).
Key Features:
- Body Material: Stainless Steel
- Seal Material: NBR
- Operation Type: Direct Acting
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Inlet and Outlet Connection Type: NPT
- Maximum Fluid Temperature: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Maximum: 150 psi (Air, Light Oil, Water)
- Differential Pressure Range: 0 to 150 psi
- Orifice Diameter: 5/32 in
- Flow Coefficient (Cv): 0.44
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage Range: 24 VAC to 60 VAC (50/60 Hz)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.