Shop GC VALVES

Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM

  • Mfr # S301GF24V3BC3

  • Zoro # G4521434


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S301GF24V3BC3
Zoro #
G4521434
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
3/64 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Body Material
Stainless Steel
Coil Insulation Class
F
Coefficient of Volume (Cv)
0.05
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
1050 (AC), 1000 (DC)
Operating Pressure Differential Light Oil - Maximum
1050 (AC), 1000 (DC)
Operating Pressure Differential Water - Maximum
1050 (AC), 1000 (DC)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.