Shop GC VALVES

Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM

  • Mfr # S301GF24V3BC9

  • Zoro # G4519438


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S301GF24V3BC9
Zoro #
G4519438
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
3/32 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Coil Insulation Class
F
Body Material
Stainless Steel
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Light Oil - Maximum
400 (AC), 200 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
400 (AC), 200 (DC)
Operating Pressure Differential Water - Maximum
400 (AC), 200 (DC)

Description

The GC VALVES S301GF24V3BC9 is a stainless steel solenoid valve for automated on/off control of media, including air, gas, water, and light oil. It uses an energized coil to move its internal plunger, enabling on/off control of the same media. The valve is equipped to handle media temperatures up to 230°F and supports a nominal pipe size of 1/4 inch. Its inlet and outlet connections use NPT threads, allowing integration with standard piping systems.

Key Features:

  • Body Material: Stainless Steel
  • Valve Type: 2-Way, Direct Acting
  • Nominal Pipe Size: 1/4 in
  • Orifice Diameter: 3/32 in
  • Coil Insulation Class: F
  • Electrical Connections: Conduit
  • Maximum Fluid Temperature: 230°F
  • Suitable Media: Air, Gas, Water, Light Oil
  • Maximum Operating Pressure Differential: 400 psi for Air/Inert Gas, Light Oil, and Water (AC); 200 psi (DC)
  • Minimum Operating Pressure Differential: 0 psi
  • Seal Material: Viton (FKM)
  • Inlet and Outlet Connection Type: NPT
  • Flow Coefficient (Cv): 0.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.