Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301GF24V3BD5
- Zoro # G4520716
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S301GF24V3BD5
- Zoro #
- G4520716
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 0.1
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 700 (AC), 300 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 700 (AC), 300 (DC)
- Operating Pressure Differential Water - Maximum
- 700 (AC), 300 (DC)
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 1/8 in
Description
The GC VALVES S301GF24V3BD5 is a 2-way, direct-acting solenoid valve with a stainless steel body designed to control the flow of air, gas, water, and light oil. It operates with a nominal pipe size of 1/4 inch and features NPT inlet and outlet connections. This valve uses an energized coil to move the plunger or poppet, opening or closing the flow path for automated fluid or gas control. It is rated for fluid temperatures up to 230°F and a differential pressure rating: Up to 700 psi for air, light oil, and water (AC operation).
Key Features:
- Body Material: Stainless Steel
- Operation Type: Direct Acting
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 1/8 in
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Seal Material: Viton, FKM
- Inlet and Outlet Connection Type: NPT
- Voltage: 24 V (AC; 50/60 Hz)
- Coefficient of Volume (Cv): 0.1
- Fluid Temperature - Maximum: 230°F
- Differential pressure range: 0 to 700 psi (air, light oil, water) (AC operation)
- Differential pressure rating: Up to 700 psi for air, light oil, and water (AC operation)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.