Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301GF16V3BE1
- Zoro # G4520375
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S301GF16V3BE1
- Zoro #
- G4520375
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24VDC
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Enclosure
- Conduit Hub
- Coil Insulation Class
- F
- Electrical Connections
- Conduit
- Body Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 0.65
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 100 (AC), 70 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 100 (AC), 70 (DC)
- Operating Pressure Differential Water - Maximum
- 100 (AC), 70 (DC)
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 3/16 in
Description
Solenoid valve actuated by a 24 VDC coil. It operates via a direct acting mechanism to open or close a 2-way stainless steel valve body featuring a 3/16 in orifice diameter and 1/4 in nominal pipe size. Media compatibility: Air, Gas, Water, Light Oil; Maximum fluid temperature: 230°F. It is equipped with NPT inlet and outlet connections and uses Viton (FKM) seal material for sealing.
Key Features:
- Valve Body Material: Stainless Steel
- Operation Type: Direct Acting
- Valve Ways: 2-Way
- Orifice Diameter: 3/16 in
- Nominal Pipe Size: 1/4 in
- Seal Material: Viton (FKM)
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Inlet/Outlet Connection Type: NPT
- Electrical Voltage: 24 VDC
- Coil Enclosure: Conduit Hub
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Coefficient of Volume (Cv): 0.65
- Operating Pressure Differential Minimum: 0 psi
- Operating Pressure Differential Maximum (Air/Inert Gas, Light Oil, Water): 100 psi (AC), 70 psi (DC)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.