Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301YF16V3BC3
- Zoro # G4521048
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S301YF16V3BC3
- Zoro #
- G4521048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 3/64 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24VDC
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Electrical Connections
- DIN
- Coefficient of Volume (Cv)
- 0.05
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 1050 (AC), 1000 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 1050 (AC), 1000 (DC)
- Operating Pressure Differential Water - Maximum
- 1050 (AC), 1000 (DC)
Description
The GC VALVES S301YF16V3BC3 is a 2-way direct acting solenoid valve; Compatible media: Air, Gas, Water, Light Oil. It features a stainless steel body and uses an energized coil to operate a plunger that opens or closes a flow path. The valve includes an orifice diameter of 3/64 inch and a nominal pipe size of 1/4 inch. It operates with a voltage of 24VDC and supports inlet and outlet connections using NPT fittings. Maximum fluid temperature rating: 230°F. Electrically actuated flow regulation.
Key Features:
- Body Material: Stainless Steel
- Valve Ways: 2-Way
- Operation Type: Direct Acting
- Orifice Diameter: 3/64 in
- Nominal Pipe Size: 1/4 in
- Voltage: 24 VDC
- Electrical Connections: DIN
- Seal Material: Viton (FKM)
- Maximum fluid temperature rating: 230°F
- Compatible media: Air, Gas, Water, Light Oil
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- Operating Pressure Differential Minimum: 0 psi
- Operating Pressure Differential Maximum: 1050 psi for Air/Inert Gas, Light Oil, and Water
- Coil Insulation Class: F
- Flow Coefficient (Cv): 0.05
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.