Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM

  • Mfr # S301YF16V3BD5

  • Zoro # G4521748


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S301YF16V3BD5
Zoro #
G4521748
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
1/8 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Body Material
Stainless Steel
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.1
Operating Pressure Differential Water - Maximum
700 (AC), 300 (DC)
Operating Pressure Differential Light Oil - Maximum
700 (AC), 300 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
700 (AC), 300 (DC)

Description

The GC VALVES S301YF16V3BD5 is a stainless steel solenoid valve designed for controlling the flow of air, gas, light oil, and water. This 2-way valve operates on a direct-acting mechanism with a nominal pipe size of 1/4 inch and features NPT inlet and outlet connections. The valve uses an energized coil to move its internal components, opening or closing the flow path to regulate fluid or gas passage. Maximum fluid temperature rating: 230°F and Maximum differential pressure: 700 psi (AC) for water, light oil, and air/inert gases; 300 psi (DC) for the same media.

Key Features:

  • Body Material: Stainless Steel
  • Seal Material: Viton (FKM)
  • Operation Type: Direct Acting
  • Valve Ways: 2-Way
  • Nominal Pipe Size: 1/4 in
  • Orifice Diameter: 1/8 in
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Coil Insulation Class: F
  • Electrical Connections: DIN
  • Voltage: 24 VDC
  • Coefficient of Volume (Cv): 0.1
  • Maximum fluid temperature: 230°F
  • Compatible Media: Air, Gas, Water, Light Oil
  • Maximum differential pressure: 700 psi (AC); 300 psi (DC) for the specified media
  • Operating Pressure Differential Minimum: 0 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.