Solenoid Valve, 2-Way, 1/8 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S311YF24V2AD5
- Zoro # G4520320
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S311YF24V2AD5
- Zoro #
- G4520320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/8 in
- Orifice Diameter
- 1/8 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Body Material
- Stainless Steel
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Coefficient of Volume (Cv)
- 0.32
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Air/Inert Gas - Maximum
- 155 (AC), 60 (DC)
- Operating Pressure Differential Water - Maximum
- 155 (AC), 60 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 155 (AC), 60 (DC)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.