
Solenoid Valve, 2-Way, 2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211GF02T2JJ5
Zoro # G4521066
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF02T2JJ5
Zoro #
G4521066
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
28
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Description
The GC VALVES S211GF02T2JJ5 is a 2-way diaphragm solenoid valve constructed with a brass body and PTFE seals. It uses a pilot-operated mechanism with a 1-1/2 inch orifice diameter and NPT inlet and outlet connections sized for 2-inch nominal pipe. Media compatibility: Air, Gas, Water, Light Oil; Maximum operating fluid temperature: 230°F. The operating pressure differential ranges from 5 psi minimum to a maximum of 200 psi for air/inert gases, 150 psi for water, and 85 psi for light oil.
Key Features:
- Valve Type: Diaphragm, Pilot Operated
- Body Material: Brass
- Seal Material: PTFE
- Nominal Pipe Size: 2 in
- Orifice Diameter: 1-1/2 in
- Valve Ways: 2-Way
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Rated for 120 V at 60 Hz or 110 V at 50 Hz
- Fluid Temperature Maximum: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Minimum: 5 psi
- Operating Pressure Differential Maximum: 200 psi (Air/Inert Gas), 150 psi (Water), 85 psi (Light Oil)
- Flow Coefficient (Cv): 28
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.