
Solenoid Valve, 2-Way, 2 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211YF24T2JJ5
Zoro # G4521827
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S211YF24T2JJ5
Zoro #
G4521827
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
2 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V AC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Body Material
Brass
Coefficient of Volume (Cv)
28
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
85 (AC), 85 (DC)
Description
The GC VALVES S211YF24T2JJ5 is a pilot operated, 2-way diaphragm solenoid valve constructed with a brass body. Media compatibility: air, gas, light oil, and water. It operates with a nominal pipe size of 2 inches and features NPT inlet and outlet connections. The valve uses an energized coil to actuate a diaphragm, enabling automated fluid control with a flow coefficient (Cv) of 28. Maximum fluid temperature: 230°F.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Nominal Pipe Size: 2 in
- Orifice Diameter: 1-1/2 in
- Inlet/Outlet Connection Type: NPT
- Seal Material: PTFE
- Coil Insulation Class: F
- Electrical Connections: DIN
- Voltage: 24V/50V to 60V AC
- Maximum Fluid Temperature: 230°F
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 200 psi for Air/Inert Gas, 150 psi for Water, 85 psi for Light Oil
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.