Solenoid Valve, 2-Way, 2 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, Viton, FKM
- Mfr # S211YF24V5JJ2
- Zoro # G4520250
product price:
$
785.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211YF24V5JJ2
- Zoro #
- G4520250
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Body Material
- Brass
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 28
- Operating Pressure Differential Light Oil - Maximum
- 85 (AC), 85 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 2 in
- Orifice Diameter
- 1-1/4 in
Description
The GC VALVES S211YF24V5JJ2 is a 2-way diaphragm solenoid valve constructed with a brass body. It operates using a pilot-operated mechanism and is designed to control the flow of air, gas, light oil, and water. The valve features a 1-1/4 inch orifice diameter and a nominal pipe size of 2 inches. It uses NPT connections for both inlet and outlet ports and requires an electrical supply voltage in the range of 24V to 60V. The valve is equipped with a solenoid coil having Class F insulation and utilizes a DIN electrical connection style.
Key Features:
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Body Material: Brass
- Orifice Diameter: 1-1/4 in
- Nominal Pipe Size: 2 in
- Valve Ways: 2-Way
- Inlet/Outlet Connection Type: NPT
- Seal Material: Viton (FKM)
- Coil Insulation Class: F
- Electrical Connections: DIN
- Voltage: 24V to 60V
- Fluid Temperature Maximum: 230°F
- Operating Pressure Differential Minimum: 5 psi
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 85 psi (Light Oil)
- Coefficient of Volume (Cv): 28
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.