Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass
- Mfr # S211YF24K4EG5
- Zoro # G4521766
Key Features
Specifications
Product Information
- MFR #
- S211YF24K4EG5
- Zoro #
- G4521766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3/4 in
- Orifice Diameter
- 3/4 in
Details
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Body Material
- Brass
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 6.7
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
Description
The GC VALVES S211YF24K4EG5 is a brass-bodied solenoid valve designed for electromechanical control of fluid and gas flow. This 2-way, diaphragm-type valve features a 3/4-inch nominal pipe size and orifice diameter. Fluid compatibility: Air, Gas, Water, Light Oil. It operates with a pilot-operated mechanism and Flow coefficient (Cv): 6.7. The valve supports operating pressures up to 200 psi for air/inert gases, 150 psi for water, and 150 psi for light oils, with a minimum pressure differential requirement of 4 psi for actuation. Maximum fluid temperature rating is 230°F.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Flow coefficient (Cv): 6.7
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating Pressure Differential Minimum: 4 psi
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 150 psi (Light Oil)
- Seal Material: Viton (FKM)
- Coil Insulation Class: F
- Electrical Connections: DIN
- Inlet and Outlet Connections: NPT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.