
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass
Mfr # S201YF24V5EG5
Zoro # G4519928
product price: $266.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201YF24V5EG5
Zoro #
G4519928
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
6.7
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Description
The GC VALVES S201YF24V5EG5 is a pilot-operated solenoid valve designed for controlling the flow of air, gas, water, and light oil. It features a brass body with Viton (FKM) seals and a 3/4 inch orifice diameter matching its nominal pipe size. The valve operates using a coil insulated to Class F standards. Voltage Range: 24–60 V. It has NPT inlet and outlet connections and utilizes a DIN electrical connection style for power supply integration.
Key Features:
- Valve Type: Zero Differential, Diaphragm
- Operation Type: Pilot Operated
- Nominal Pipe Size & Orifice Diameter: 3/4 in
- Body Material: Brass
- Seal Material: Viton (FKM)
- Maximum Fluid Temperature: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Operating Pressure Differential: 140 psi (Air/Water), 90 psi (Light Oil)
- Minimum Operating Pressure Differential: 0 psi
- Flow Coefficient (Cv): 6.7
- Voltage Range: 24–60 V
- Electrical Connection: DIN
- Port Connection Type: NPT (inlet and outlet)
- Coil Insulation Class: F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.