
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211YF16T2EG5
Zoro # G4521294
product price: $307.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF16T2EG5
Zoro #
G4521294
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
DIN
Coefficient of Volume (Cv)
6.7
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Description
This GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve is closed and has a Teflon/PTFE seal material. It has a voltage of 24VDC and a coefficient of volume of 6.7. It has a pipe size of 3/4" and is suitable for air, gas, water, and light oil. The body material is brass and the electrical connections are DIN. The valve design is 2-way piloted diaphragm. The minimum operating pressure differential is 4 psi, and the maximum operating pressure differential for light oil is 150 (AC) and 100 (DC). The maximum fluid temperature is 230 degrees F, and the maximum operating pressure differential for air/inert gas is 200 (AC) and 150 (DC). The maximum operating pressure differential for water is 150 (AC) and 100 (DC). The watts are 10.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.