Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 3/8 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass
- Mfr # S211YF24K4CG1
- Zoro # G4520296
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Diaphragm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211YF24K4CG1
- Zoro #
- G4520296
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Electrical Connections
- DIN
- Body Material
- Brass
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 4.3
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
Dimensions
- Nominal Pipe Size
- 3/8 in
- Orifice Diameter
- 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.