
Solenoid Valve, 2-Way, 3/8 in Pipe Size, 24V/50V to 60V, Zero Differential, Diaphragm, Brass, NBR
Mfr # S201YF24N5CG4
Zoro # G4519185
product price: $183.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Zero Differential, Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S201YF24N5CG4
Zoro #
G4519185
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Insulation Class
F
Body Material
Brass
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Description
The GC VALVES S201YF24N5CG4 is a 2-way pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass body construction and uses an energized coil to actuate a diaphragm mechanism for minimum differential pressure: 0 psi. The valve is compatible with 3/8 inch nominal pipe size connections using NPT threads on both inlet and outlet port. Maximum fluid temperature: 180°F. It is constructed with NBR seals.
Key Features:
- valve type: Diaphragm; two-way valve
- Valve Ways: 2-Way configuration
- Body Material: Brass
- Orifice Diameter: 5/8 in
- Seal Material: NBR (Buna-N)
- operating voltage options: 24 V DC; 50–60 V DC depending on coil variant
- Coil Insulation Class: F
- Electrical Connections: DIN
- Fluid Compatibility: Air, Gas, Water, Light Oil
- maximum fluid temperature: 180°F
- Nominal Pipe Size: 3/8 in
- Inlet/Outlet Connection Type: NPT
- Operating Pressure Differential (Maximum): Air/Inert Gas - 140 psi; Light Oil - 90 psi; Water - 140 psi
- minimum differential pressure: 0 psi
- Flow Coefficient (Cv): 4.3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.