Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, EPR

  • Mfr # S301YF02C2AD5

  • Zoro # G406006405


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S301YF02C2AD5
Zoro #
G406006405
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S301YF02C2AD5 is a 2-way solenoid valve that utilizes an energized coil to actuate a direct-acting mechanism, controlling the flow of liquids or gases by opening or closing the flow path. It features a normally closed valve starting configuration, meaning the valve remains closed when not energized. The valve is equipped with NPT inlet and outlet connections and employs EPR sealing material. Coil insulation class: Class F. Rated for operation at 110V/50Hz and 120V/60Hz.

Key Features:

  • Valve Type: Solenoid valve with direct-acting operation
  • Valve Ways: 2-Way flow path configuration
  • Starting Configuration: Normally Closed
  • Inlet and Outlet Connections: NPT thread type
  • Seal Material: EPR (ethylene propylene rubber)
  • Coil Insulation Class: Class F
  • Voltage rating: 110V/50Hz and 120V/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.