Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, EPR

  • Mfr # S301YF02C8AD5

  • Zoro # G506006442


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301YF02C8AD5
Zoro #
G506006442
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301YF02C8AD5 is a solenoid valve designed for controlling the flow of liquids or gases via an electromechanical operation. It features a normally closed configuration and operates as a direct acting valve, using an energized coil to move an internal plunger which opens or closes the flow path. This valve includes NPT inlet and outlet connections, suitable for integration with compatible piping systems.

Key Features:

  • Valve configuration: 2-way
  • Operation Type: Direct Acting
  • Coil Insulation Class: F; rated for continuous operation within Class F temperature rating
  • Seal Material: EPR
  • Valve Starting Configuration: Normally Closed
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Voltage: 120 VAC, 60 Hz; 110 VAC, 50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.