Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, EPR

  • Mfr # S311GF02C8BD5

  • Zoro # G606006403


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S311GF02C8BD5
Zoro #
G606006403
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311GF02C8BD5 is a solenoid valve that uses an energized coil to control the opening and closing of a flow path for liquids or gases. It features a normally closed configuration, meaning the valve remains closed when de-energized, and operates as a 2-way valve to route fluid through two distinct ports. The valve utilizes direct acting operation; actuation occurs upon coil energization. Its inlet and outlet connections are NPT threaded (National Pipe Thread).

Key Features:

  • Operation Type: Direct Acting
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Inlet and Outlet Connection Type: NPT threaded (National Pipe Thread)
  • Coil Insulation Class: F
  • Seal Material: EPR
  • Voltage: 120V/60 Hz, 110V/50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.