
Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, NBR
Mfr # S301GF02N8AD5
Zoro # G606006410
product price:Â $87.19
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S301GF02N8AD5
Zoro #
G606006410
UPC #
-
Country of Origin
United States
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.