Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, NBR

  • Mfr # S311GF02N2AD5

  • Zoro # G306006413


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF02N2AD5
Zoro #
G306006413
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF02N2AD5 is a normally closed, 2-way solenoid valve designed for controlling the passage of liquids or gases through an electromechanical mechanism. It utilizes a direct acting operation type, allowing the solenoid coil to move the internal plunger to open or close the flow path. The valve features NPT inlet and outlet connections, facilitating integration with compatible threaded piping systems. Operating at voltages of 120V/60Hz and 110V/50Hz, this solenoid valve is equipped with an F class coil insulation that is rated for operation within the specified temperature range. The seal material is NBR (Buna-N).

Key Features:

  • Valve Type: Solenoid Valve, normally closed configuration
  • Valve Ways: 2-Way flow paths
  • Operation Type: Direct Acting
  • Electrical Voltage: 120V/60Hz, 110V/50Hz
  • Coil Insulation Class: F
  • Inlet Connection: NPT thread
  • Outlet Connection: NPT thread
  • Seal Material: NBR (Buna-N)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.