Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, NBR

  • Mfr # S311GF02N8BD5

  • Zoro # G606006380


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF02N8BD5
Zoro #
G606006380
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF02N8BD5 is a 2-way solenoid valve designed for controlling the flow of liquids or gases through an electromechanical mechanism. It features a normally closed valve starting configuration that remains closed when de-energized and opens upon activation of the solenoid coil. The valve operates on a direct acting mechanism; actuation is direct acting, and no specific actuation speed is specified in the specifications. Its inlet and outlet connections both utilize NPT threading for fluid line attachment. Rated for operation at 120 V (60 Hz) or 110 V (50 Hz). Coil insulation class: F.

Key Features:

  • Type: Solenoid Valve
  • Valve Ways: 2-Way flow path control
  • Valve Starting Configuration: Normally Closed
  • Operation Type: Direct Acting
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: NBR (Buna-N)
  • Voltage: 120 V (60 Hz), 110 V (50 Hz)
  • Coil Insulation Class: F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.