Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, NBR

  • Mfr # S311YF02N2AD5

  • Zoro # G406006368


product price:  $90.45
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311YF02N2AD5
Zoro #
G406006368
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311YF02N2AD5 is a solenoid valve designed to control the flow of liquids or gases through an electromechanical mechanism. It operates as a normally closed, direct acting 2-way valve, using an energized coil to move the plunger that opens or closes the valve. This valve features NPT inlet and outlet ports for compatibility with standard piping systems. Coil insulation rated Class F provides higher temperature tolerance, and the sealing components are made of NBR material.

Key Features:

  • Valve Type: Solenoid valve, 2-way, normally closed
  • Operation Method: Direct acting
  • Electrical supply: 120 V at 60 Hz or 110 V at 50 Hz
  • Connection Types: NPT inlet and outlet ports for compatibility with standard piping systems
  • Coil Insulation Class: F (thermal insulation rating)
  • Seal Material: NBR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.