Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, Viton, FKM

  • Mfr # S311GF02V8AD5

  • Zoro # G906006394


product price:  $79.59
/ea

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S311GF02V8AD5
Zoro #
G906006394
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311GF02V8AD5 is a solenoid valve featuring a normally closed, 2-way flow configuration. It operates using a direct acting mechanism whereby an energized coil moves a plunger to control the passage of liquids or gases. Inlet connection type: NPT; Outlet connection type: NPT. Coil insulation class: Class F.

Key Features:

  • Valve Operation: Direct Acting
  • Valve Configuration: Normally Closed, 2-Way
  • Coil insulation class: Class F
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: FKM (Viton)
  • Voltage: 110 V, 50 Hz; 120 V, 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.