Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, Normally Closed, 120V/60V, 110V/50V, Direct Acting, Viton, FKM
- Mfr # S311GF02V8BD5
- Zoro # G806006388
product price:
$
95.29
/ea
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S311GF02V8BD5
- Zoro #
- G806006388
- UPC #
- -
- Country of Origin
- United States
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Item
- Solenoid Valve
- Coil Insulation Class
- F
Description
The GC VALVES S311GF02V8BD5 is a solenoid valve designed for controlling the flow of liquids or gases through an electromechanical mechanism. It is a normally closed, 2-way valve that operates by direct acting method, providing flow control via direct-acting actuation. The valve features NPT inlet and outlet connections and is rated for operation at 110–120 V AC, 50/60 Hz. Its sealing components are made from Viton (FKM), and the coil insulation is rated Class F.
Key Features:
- Valve Type: Solenoid valve with normally closed starting configuration
- Operation: Direct-acting actuation
- Valve Ways: 2-way flow path configuration
- Connections: NPT inlet and outlet connection types
- Seal Material: Viton (FKM) for sealing components
- Coil Insulation: rated Class F
- Voltage Rating: rated for operation at 110–120 V AC, 50/60 Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.