Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, EPR

  • Mfr # S301GF16C2AD5

  • Zoro # G906006417


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S301GF16C2AD5
Zoro #
G906006417
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301GF16C2AD5 is a solenoid valve designed for automated control of liquid or gas flow. This valve operates in a normally closed position and features a direct acting operation mechanism, which responds to electrical energization. It is compatible with fluid lines using NPT inlet and outlet connections, facilitating integration into various pneumatic and hydraulic systems. The solenoid coil insulation is Class F.

Key Features:

  • Valve Type: 2-Way solenoid valve
  • Operation: Direct acting mechanism
  • Starting Configuration: Normally closed
  • Connection Type: NPT inlet and outlet ports
  • Seal Material: EPR
  • Coil Insulation: Class F
  • Voltage: 24 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.