Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, NBR

  • Mfr # S301GF16N2AD5

  • Zoro # G406006412


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S301GF16N2AD5
Zoro #
G406006412
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301GF16N2AD5 is a 2-way solenoid valve with a normally closed starting configuration, providing on/off control of liquid or gas flow through an electrically actuated plunger. It operates on a 24 VDC power supply and uses a direct acting mechanism for valve operation. The valve features NPT threaded inlet and outlet connections. Its sealing components are made from NBR (Buna-N) material, and Coil insulation class: Class F.

Key Features:

  • Valve Type: 2-Way solenoid valve
  • Starting Configuration: Normally Closed
  • Operation Type: Direct Acting
  • Voltage: 24 VDC
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: NBR (Buna-N)
  • Coil insulation class: Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.